Shop All Secondary Labels
Tolco
Secondary Label, Black, Blue/White, PK12
Mfr # 340424
Zoro # G2725274
original price:
$5.99
16% off
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 3M 3-in-1 Floor Cleaner Ready-to-Use 24
- Material High Gloss Paper
- Width 8 1/2 in
- Height 11 in
- Legend/Background Color Black, Blue/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 340424
- Zoro # G2725274
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Details
Item | Secondary Bottle Label |
Legend | 3M 3-in-1 Floor Cleaner Ready-to-Use 24 |
Material | High Gloss Paper |
Legend/Background Color | Black, Blue/White |
Compatible Mfg. Model Number | 130296 |
Color | Black, Blue, Red |
Description
Secondary Bottle Label, Height 11 in, Material High Gloss Paper, Width 8 1/2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reading Glasses, +2.0, Gray, Polycarbonate (11378-00000-20)
- FEDERAL SIGNAL Warning Light Wall Mount Bracket, Gray (LWMB2)
- MILWAUKEE TOOL Front Brim Green Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1126)
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (M5G)
- TOLCO Secondary Label, Black, Green/White, PK12 (340419)
- TOLCO Secondary Label, PK12 (340425)
- TOLCO Secondary Label, Black, Green/White, PK12 (340405)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340413)
- TOLCO Secondary Label, Black, Green/White, PK12 (340423)
- TOLCO Secondary Label, Black, Red/White, PK12 (340408)
- SIMPLE GREEN Secondary Label, Simple Green, Paper, PK10 (9510001000001)
- Tolco Secondary Labels