Shop All Secondary Labels
Tolco
Secondary Label, Black, Blue/White, PK12
Mfr # 340413
Zoro # G2900651
product price: $5.69
/pk 12, $0.47/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black, Blue/White
- Legend 3M Deodorizer 13
- Width 8 1/2 in
- Height 11 in
- Material High Gloss Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 340413
- Zoro # G2900651
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Details
Item | Secondary Bottle Label |
Legend/Background Color | Black, Blue/White |
Legend | 3M Deodorizer 13 |
Material | High Gloss Paper |
Color | Black, Blue, Red |
Compatible Mfg. Model Number | 130296 |
Description
Secondary Bottle Label, Height 11 in, Material High Gloss Paper, Width 8 1/2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Large Unisex T-Shirt, 22 in. (ST11-2PGS-L)
- SUPER SMOOTH Specila Event Umbrella; White (SU52885)
- VISUAL WORKPLACE Floor Sign, High Bond, 17", Round, 60-1609-RO17-F701 (60-1609-RO17-F701)
- NOTRAX 36" L x PVC, 1" Thick (621S3636BY)
- TOLCO Secondary Label, Black, Green/White, PK12 (340423)
- TOLCO Secondary Label, PK12 (340425)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340424)
- TOLCO Secondary Label, Black, Green/White, PK12 (340422)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340404)
- TOLCO Secondary Label, Black, Green/White, PK12 (340405)
- TOLCO Secondary Label, Black, Red/White, PK12 (340408)
- Tolco Safety Labels