Shop All Secondary Labels
Tolco
Secondary Label, Black, Blue/White, PK12
Mfr # 340406
Zoro # G2548375
product price: $5.69
/pk 12, $0.47/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 3M Speed Stripper Read-to-Use 6
- Material High Gloss Paper
- Width 8 1/2 in
- Height 11 in
- Legend/Background Color Black, Blue/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 340406
- Zoro # G2548375
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Details
Item | Secondary Bottle Label |
Legend | 3M Speed Stripper Read-to-Use 6 |
Material | High Gloss Paper |
Legend/Background Color | Black, Blue/White |
Compatible Mfg. Model Number | 130296 |
Color | Black, Blue, Red |
Description
Secondary Bottle Label, Height 11 in, Material High Gloss Paper, Width 8 1/2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Heavy Coverall, Hood, Boot, 3XL, White, PK25, 3XL, 25 PK, White (2029)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBDUG)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 100 pc, 6PK (847015)
- BRADY Self-lam Aggressive Adhesive Vinyl Wrap Around Labels Bulk for A6200 1in x 1in (BA62-2-417)
- TOLCO Secondary Label, Black, Green/White, PK12 (340422)
- TOLCO Secondary Label, Black, Red/White, PK12 (340408)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340413)
- TOLCO Secondary Label, Black, Green/White, PK12 (340411)
- TOLCO Secondary Label, PK12 (340425)
- TOLCO Secondary Label, Black, Green/White, PK12 (340405)
- BRADY Right-to-Know Label, 1-1/2inHx1-1/2inW (58572)
- Tolco Safety Labels