Shop All Conduit Clamps & Hangers
Tolco
Retrofit Beam Clamp Retaining Strap
Mfr # 69 R
Zoro # G2999626
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Beam Clamps
- Finish Galvanized
- Width 1 7/32 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 69 R
- Zoro # G2999626
- UPC # 782051714135
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 7/32 in |
Length | 8 in |
Hole Size | 9/16 in |
Length (Straight Wireway) | 8 in |
Details
Item | Retrofit Beam Clamp Retaining Strap |
Material | Carbon Steel |
For Use With | Beam Clamps |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 1/2 in |
Standards | cUL, TOLCO, UL |
Description
Retrofit Beam Clamp Retaining Strap, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1/2 in, Length 8 in, Width 1 7/32 in, Hole Size 9/16 in, Galvanized Finish, For Use With Beam Clamps, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR15061BNAAN)
- TORCH BLUE Lighter Jet Flame Blue (21601)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 3ft (P007-003)
- RACO Electrical Box Cover, 1 Gang, Rectangular, 6289, Single Receptical (6289)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Stiffener Break Off Bolt Head (98B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Attachment, Size 4 x 1-1/4 In. (1001)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-5-8)
- Tolco Conduit Clamps & Hangers