Shop All Conduit Clamps & Hangers
Tolco
Retrofit Beam Clamp Retaining Strap
Mfr # 69 R
Zoro # G2999608
product price: $4.89
/ea
Sold in multiples of 3 for $14.67
$14.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Beam Clamps
- Finish Galvanized
- Width 1 7/32 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 69 R
- Zoro # G2999608
- UPC # 782051714159
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 7/32 in |
Length | 12 in |
Hole Size | 9/16 in |
Length (Straight Wireway) | 12 in |
Details
Item | Retrofit Beam Clamp Retaining Strap |
Material | Carbon Steel |
For Use With | Beam Clamps |
Finish | Galvanized |
Standards | cUL, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 1/2 in |
Description
Retrofit Beam Clamp Retaining Strap, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1/2 in, Length 12 in, Width 1 7/32 in, Hole Size 9/16 in, Galvanized Finish, For Use With Beam Clamps, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- BELL OUTDOOR Weatherproof Cover, Round, 1 Gang, Lampholder/Cluster (5197-0)
- CALBRITE Conduit Hanger, Stainless Steel, 2.0 In. L (S20700MH00)
- KLEIN TOOLS Replacement Thermocouple (69028)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Clamp Sway Brace, Size 1-1/4 x 1 In. (1000)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Sway Brace Attachment, Size 6 x 1 In. (1001)
- L.H. DOTTIE L.H. Dottie 1'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL30)
- Tolco Conduit Clamps & Hangers