Shop All Conduit Clamps & Hangers
Tolco
Retrofit Beam Clamp Retaining Strap
Mfr # 69 R
Zoro # G2999571
product price: $9.49
/ea
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Carbon Steel
- For Use With Beam Clamps
- Width 1 7/32"
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 69 R
- Zoro # G2999571
- UPC # 782051714197
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 7/32" |
Length | 20" |
Hole Size | 9/16" |
Length (Straight Wireway) | 20 in |
Details
Item | Retrofit Beam Clamp Retaining Strap |
Sub-Category | Straps |
Material | Carbon Steel |
For Use With | Beam Clamps |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 1/2 in |
Standards | TOLCO, UL, cUL |
Description
Retrofit Beam Clamp Retaining Strap, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1/2 in, Length 20 in, Width 1 7/32 in, Hole Size 9/16 in, Galvanized Finish, For Use With Beam Clamps, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 3P (HBL7853D)
- HARTING Han B Base Panel 2 Levers (09300160301)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- TOLCO Fast Clamp Sway Brace, 2 x 1-1/4 In. (1000)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- RACO Conduit Hanger, Steel, Size 1" (2054TH)
- Tolco Conduit Clamps & Hangers