Shop All Conduit Clamps & Hangers
Tolco
Retrofit Beam Clamp Retaining Strap
Mfr # 69 R
Zoro # G2999565
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Beam Clamps
- Finish Galvanized
- Width 1 7/32 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 69 R
- Zoro # G2999565
- UPC # 782051742893
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 7/32 in |
Length | 24 in |
Hole Size | 9/16 in |
Length (Straight Wireway) | 24 in |
Details
Item | Retrofit Beam Clamp Retaining Strap |
Material | Carbon Steel |
For Use With | Beam Clamps |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 1/2 in |
Standards | cUL, TOLCO, UL |
Description
Retrofit Beam Clamp Retaining Strap, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1/2 in, Length 24 in, Width 1 7/32 in, Hole Size 9/16 in, Galvanized Finish, For Use With Beam Clamps, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F2 Terminal (VISION-CP1250 CP1250H)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204G)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (C10-12)
- IFM Photoelectric Sensor, Rectangl, Reflective (O5P500)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- TOLCO Fast Clamp Sway Brace, Size 3 x 1-1/4 In. (1000)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Attach Sway Brace, Size 3/16 In. (991)
- NVENT CADDY Bridle Ring, Spring Steel, Zinc Phosphate (2FMP28)
- Tolco Conduit Clamps & Hangers