Shop All Dusters
Tolco
Retractable Duster, Ostrich Feathers, 14"L
Mfr # 280159
Zoro # G4241973
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Ostrich Feather
- Handle Material Plastic
- Length 14 in
- Material Ostrich Feather, Plastic
- Handle Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 14 in |
Head Width | 1 in |
Maximum Handle Length | 14 in |
Head Length | 14 in |
Details
Item | Retractable Duster |
Head Material | Ostrich Feather |
Handle Material | Plastic |
Material | Ostrich Feather, Plastic |
Handle Style | Fixed |
Disposable | No |
Color | Black |
Color Coding System | No |
Includes | Duster Only |
Features | Washable, Safe to Use on Most Surfaces and Equipment |
Head Color | Brown |
Description
Retractable Duster, Handle Material Plastic, Disposable No, Handle Style Fixed, Head Length 14 in, Head Width 1 in, Head Color Brown, Maximum Handle Length 14 in, Head Material Ostrich Feather, Features Washable, Safe to Use on Most Surfaces and Equipment, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK716CEA (BWK716CEA)
- CARBONA Oven Rack/Grill Cleaner (320)
- NITTANY PAPER MILLS 8 In. X 800 Ft. Core Embossed Roll Towel, White, 6Pk (NP-6800EW (PE))
- GARELICK Pole Replacement ACME Pole Tip (94101)
- TOLCO Tolco Polywool Extend Duster (280126)
- FALCON Falcon DPSXL Dust-Off Disposable Duster - 10 oz. (DPSXL)
- UNGER Duster, Microfiber, 17"L (16968)
- GORDON BRUSH Drafter Brush - Anti-static Horsehair and Hardwood Handle (904547)
- SWIFFER SWIFFER DUSTER 360 6CT (16944)
- ZORO SELECT Extendable Duster, 30 in to 45 in L, Lambswool, Washable, White (3105-90)
- UNGER PROFESSIONAL DDI 931992 Unger Professional Duster Pole Kit Wool 3-Section Pole Extends 11' Cream/AM (UNG95021)
- Tolco Dusters