Shop All Conduit Clamps & Hangers
Tolco
Retaining Strap, Size 3/8 In.
Mfr # 69
Zoro # G3000061
product price: $2.99
/ea
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Beam Clamps
- Finish Galvanized
- Width 1 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 69
- Zoro # G3000061
- UPC # 782051713770
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 in |
Length | 6 in |
Hole Size | 7/16 in |
Length (Straight Wireway) | 6 in |
Details
Item | Retaining Strap |
Material | Carbon Steel |
For Use With | Beam Clamps |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 3/8 in |
Standards | cUL, TOLCO, UL |
Description
Retaining Strap, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/8 in, Length 6 in, Width 1 in, Hole Size 7/16 in, Galvanized Finish, For Use With Beam Clamps, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 60A, 2 Pole, 277/480V AC (GHB2060)
- SQUARE D Coil, Magnetic, 120 Vac (2959S13W30B)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 4; 12; 13, Non Hinged Clamp (A404CHNF)
- BURNDY Insulated Multitap Connector, 1.56 In. L (1PLD2/02)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 B)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- NVENT CADDY Purlin Clamp, 3/8 IN Rod Size (3150037PL)
- Tolco Conduit Clamps & Hangers