Shop All Conduit Clamps & Hangers
Tolco
Retaining Strap, Size 3/8 In.
Mfr # 69
Zoro # G3000055
product price: $3.25
/ea
Sold in multiples of 5 for $16.25
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Beam Clamps
- Width 1 in
- Finish Galvanized
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 69
- Zoro # G3000055
- UPC # 782051713787
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 in |
Length | 8 in |
Hole Size | 7/16 in |
Length (Straight Wireway) | 8 in |
Details
Item | Retaining Strap |
Material | Carbon Steel |
For Use With | Beam Clamps |
Finish | Galvanized |
Standards | cUL, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 3/8 in |
Description
Retaining Strap, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/8 in, Length 8 in, Width 1 in, Hole Size 7/16 in, Galvanized Finish, For Use With Beam Clamps, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 16" L Cable Tie PK 10 (SS16-180-10)
- MERSEN Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Depth: 2.81 in (MPDB63133)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG13F0040TFFJ)
- STEREN Cat5e Inline Coupler RJ45 Black (310-039BK)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- TOLCO Fast Clamp Sway Brace, 2 x 1-1/4 In. (1000)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- TOLCO Fast Clamp Sway Brace, Size 1-1/2 x 1 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 B)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- RACO Clamp Back, 1/2 Rgd, 3/4 Emt, Mall Iron (1342)
- Tolco Conduit Clamps & Hangers