Shop All Conduit Clamps & Hangers
Tolco
Retaining Strap, Size 3/8 In.
Mfr # 69
Zoro # G3000037
product price: $3.85
/ea
Sold in multiples of 4 for $15.40
$15.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Beam Clamps
- Finish Galvanized
- Width 1 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 69
- Zoro # G3000037
- UPC # 782051713817
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 in |
Length | 12 in |
Hole Size | 7/16 in |
Length (Straight Wireway) | 12 in |
Details
Item | Retaining Strap |
Material | Carbon Steel |
For Use With | Beam Clamps |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 3/8 in |
Standards | cUL, TOLCO, UL |
Description
Retaining Strap, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/8 in, Length 12 in, Width 1 in, Hole Size 7/16 in, Galvanized Finish, For Use With Beam Clamps, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C907)
- L.H. DOTTIE L.H. Dottie 7/16'' Anti-Short Bushing, 500PK (2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Clear (HS398-S10-CLEAR)
- ELESA Position indicators, GA11-0010-D (GA11 - GA12)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 B)
- TOLCO Sway Brace Attachment, 2-1/2 x 1-1/4 In. (1001)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- NVENT CADDY Conduit Clip, Spring Steel (20M24SM)
- Tolco Conduit Clamps & Hangers