Shop All Conduit Clamps & Hangers
Tolco
Retaining Strap, Size 3/8 In.
Mfr # 69
Zoro # G3000028
product price: $3.69
/ea
Sold in multiples of 4 for $14.76
$14.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Beam Clamps
- Finish Galvanized
- Width 1 in
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 69
- Zoro # G3000028
- UPC # 782051713824
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 in |
Length | 14 in |
Hole Size | 7/16 in |
Length (Straight Wireway) | 14 in |
Details
Item | Retaining Strap |
Material | Carbon Steel |
For Use With | Beam Clamps |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 3/8 in |
Standards | cUL, TOLCO, UL |
Description
Retaining Strap, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/8 in, Length 14 in, Width 1 in, Hole Size 7/16 in, Galvanized Finish, For Use With Beam Clamps, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 3021C Marinco 30A 120/208V 3 Y Connector Lkg (3021C)
- DWYER INSTRUMENTS SingleDual Pressure Switch, Press Sw 2011 Inwc (1626-10)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Clear, 6", PK5 (5659-005C)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Orange (IG5361)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Fast Clamp Sway Brace, 2 x 1-1/4 In. (1000)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- NVENT CADDY Beam Clamp, 3/8 In Rod Size, 304 SS (3050037S4)
- Tolco Conduit Clamps & Hangers