Shop All Conduit Clamps & Hangers
Tolco
Retaining Strap, Size 1/2 In.
Mfr # 69
Zoro # G3000000
product price: $2.99
/ea
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Beam Clamps
- Finish Galvanized
- Width 1 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 69
- Zoro # G3000000
- UPC # 782051713862
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 in |
Length | 6 in |
Hole Size | 9/16 in |
Length (Straight Wireway) | 6 in |
Details
Item | Retaining Strap |
Material | Carbon Steel |
For Use With | Beam Clamps |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 1/2 in |
Standards | cUL, TOLCO, UL |
Description
Retaining Strap, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1/2 in, Length 6 in, Width 1 in, Hole Size 9/16 in, Galvanized Finish, For Use With Beam Clamps, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, 34.8 mm H, 316L SS (O6H301)
- OMRON Limit Switch Head, Rotary, Side, Standard (D4A0001N)
- PANDUIT Thin Wall Heat Shrink Tubing, 1", 100ft L (HSTT100-C)
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 12 ft. Cord, 1080 Joules, Gray (TLP712)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Stiffener Break Off Bolt Head (98B)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- NVENT CADDY Beam Clamp, Stainless steel, Size 1/2" (3050050S4)
- Tolco Conduit Clamps & Hangers