Shop All Conduit Clamps & Hangers
Tolco
No Thread Swivel Sway Brace
Mfr # 909
Zoro # G7205292
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With 1000, 1001, 4A, 4L
- Finish Electrogalvanized
- Width 1 5/8 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 909
- Zoro # G7205292
- UPC # 782051718393
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 5/8 in |
Length | 6 in |
Hole Size | 17/32 in |
Length (Straight Wireway) | 6 in |
Details
Item | No Thread Swivel Sway Brace |
Material | Carbon Steel |
For Use With | 1000, 1001, 4A, 4L |
Finish | Electrogalvanized |
Standards | cUL, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 1 in |
Description
No Thread Swivel Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1 in, Length 6 in, Width 1 5/8 in, Hole Size 17/32 in, Electrogalvanized Finish, For Use With 1000, 1001, 4A, 4L, Description/Special Features Concentric Attachment Point, Cone Point Set Screw, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 23.62 in H, 20 in W, 9.84 in D, NEMA 4; 4X; 12; 13, Hinged (UU605025)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-50528-10)
- NVENT HOFFMAN Caster Kit, 3.00 Dia x3.72 h, Rubber (AC4M6SV)
- EXTECH Temperature PID Controller, 1/4 DIN, 5A (96VFL11)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- Tolco Conduit Clamps & Hangers