Shop All Conduit Clamps & Hangers
Tolco
No Thread Swivel Sway Brace
Mfr # 909
Zoro # G2999915
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With 1000, 1001, 4A, 4L
- Finish Plain
- Width 1 5/8 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 909
- Zoro # G2999915
- UPC # 782051718386
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 5/8 in |
Length | 6 in |
Hole Size | 17/32 in |
Length (Straight Wireway) | 6 in |
Details
Item | No Thread Swivel Sway Brace |
Material | Carbon Steel |
For Use With | 1000, 1001, 4A, 4L |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 1 in |
Standards | cUL, TOLCO, UL |
Description
No Thread Swivel Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1 in, Length 6 in, Width 1 5/8 in, Hole Size 17/32 in, Plain Finish, For Use With 1000, 1001, 4A, 4L, Description/Special Features Concentric Attachment Point, Cone Point Set Screw, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (XALK178H7)
- ERICSON Plug Nema 6-20, Perma-Grip Indust. Grade (1516-PG)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 100A, 250V AC, Indicating (TR100RID)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- L.H. DOTTIE L.H. Dottie 3/4'' Medium Weight One Hole Pipe Strap, 100PK (MHW75)
- Tolco Conduit Clamps & Hangers