Shop All Conduit Clamps & Hangers
Tolco
Multi Angle Attachment, Size 1 x 1 In.
Mfr # 907
Zoro # G9719166
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Only TOLCO Bracing Components
- Finish Plain
- Width 1 7/8 in
- Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 907
- Zoro # G9719166
- UPC # 782051718645
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 7/8 in |
Length | 4 3/4 in |
Length (Straight Wireway) | 4 3/4 in |
Product Width | 4.75 IN |
Product Length/Depth | 4.75 IN |
Product Height | 4.75 IN |
Details
Item | Longitudinal Sway Brace |
Material | Carbon Steel |
For Use With | Only TOLCO Bracing Components |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 1 in |
Standards | TOLCO |
Type | 4-way longitudinal sway brace attachment |
Load capacity | 655 lbs |
Description
Longitudinal Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1 in, Length 4 3/4 in, Width 1 7/8 in, Plain Finish, For Use With Only TOLCO Bracing Components, Description/Special Features Multi Angle, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Multi-Task Timer & Clock (TM8)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- EATON BUSSMANN Power Distribution Block, 250A, 600VAC/DC (16390-3)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 25 A, Reversing: No (3RT25261AK60)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- TOLCO Bar Joist Sway Brace Attachment (825)
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 3/8" (PHSW6)
- Tolco Conduit Clamps & Hangers