Shop All Conduit Clamps & Hangers
Tolco
Multi Angle Attachment, Size 1 x 1 In.
Mfr # 907
Zoro # G7021217
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Only TOLCO Bracing Components
- Finish Electrogalvanized
- Width 1 7/8 in
- Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 907
- Zoro # G7021217
- UPC # 782051718652
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 7/8 in |
Length | 4 3/4 in |
Length (Straight Wireway) | 4 3/4 in |
Details
Item | Longitudinal Sway Brace |
Material | Carbon Steel |
For Use With | Only TOLCO Bracing Components |
Finish | Electrogalvanized |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 1 in |
Description
Longitudinal Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1 in, Length 4 3/4 in, Width 1 7/8 in, Electrogalvanized Finish, For Use With Only TOLCO Bracing Components, Description/Special Features Multi Angle, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (166)
- MERSEN Fuse, ATQ Series, Time Delay, 25A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ25)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray, Series: 6000 (6002-24-00)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA @ 16V AC, 10 VA @ 8V AC, 20 VA @24V AC, Not Rated, Not Rated, 120V AC (592)
- TOLCO Sway Brace Pipe Clamp, Size 2-1/2 In. (4 B)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Clamp Sway Brace, 2 x 1-1/4 In. (1000)
- TOLCO Universal Swivel Brace Attachment (828)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Nail Strap, 100PK (D11)
- Tolco Conduit Clamps & Hangers