Shop All Conduit Clamps & Hangers
Tolco
Multi Angle Attachment, 1-1/4 x 1-1/4 In.
Mfr # 907
Zoro # G9719141
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Only TOLCO Bracing Components
- Finish Plain
- Width 1 7/8 in
- Length 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 907
- Zoro # G9719141
- UPC # 782051718683
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 7/8 in |
Length | 5 3/8 in |
Length (Straight Wireway) | 5 3/8 in |
Details
Item | Longitudinal Sway Brace |
Material | Carbon Steel |
For Use With | Only TOLCO Bracing Components |
Finish | Plain |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 1-1/4 in |
Description
Longitudinal Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1-1/4 in, Length 5 3/8 in, Width 1 7/8 in, Plain Finish, For Use With Only TOLCO Bracing Components, Description/Special Features Multi Angle, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 35A, 600V AC, Non-Indicating (DFJ-35)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-1M)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- HUBBELL 60A Locking Receptacle 3P 4W 600VAC BK (HBL26410)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Pipe Clamp, Size 2-1/2 In. (4 B)
- CALBRITE Conduit Hanger, Stainless Steel, 4.0 In. L (S62000MH00)
- Tolco Conduit Clamps & Hangers