Shop All Conduit Clamps & Hangers
Tolco
Multi Angle Attachment, 1-1/4 x 1-1/4 In.
Mfr # 907
Zoro # G6845483
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Only TOLCO Bracing Components
- Width 1 7/8 in
- Finish Electrogalvanized
- Length 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 907
- Zoro # G6845483
- UPC # 782051718690
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 7/8 in |
Length | 5 3/8 in |
Length (Straight Wireway) | 5 3/8 in |
Details
Item | Longitudinal Sway Brace |
Material | Carbon Steel |
For Use With | Only TOLCO Bracing Components |
Finish | Electrogalvanized |
Nominal Conduit/Pipe/Threaded Rod | 1-1/4 in |
Standards | TOLCO |
Description
Longitudinal Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1-1/4 in, Length 5 3/8 in, Width 1 7/8 in, Electrogalvanized Finish, For Use With Only TOLCO Bracing Components, Description/Special Features Multi Angle, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, B Curve (QO120EPD)
- LEVITON Switch Infra Occ/Sensor (ODS10-IHW)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1100-7AF10-1QA0)
- TOLCO Cable Sway Brace, 3/16 x 1/2 In. (990)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Sway Brace Attachment, Size 4 x 1-1/4 In. (1001)
- Tolco Conduit Clamps & Hangers