Shop All Conduit Clamps & Hangers
Tolco
Mechanical Fast Clamp, Size 3/4-7/8 In.
Mfr # 985
Zoro # G6415805
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Seismic Bracing to Pipe Hanger or Trapeze
- Finish Electrogalvanized
- Width 2 in
- Length 12 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 985
- Zoro # G6415805
- UPC # 782051719031
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 12 11/16 in |
Length (Straight Wireway) | 12 11/16 in |
Details
Item | Mechanical Fast Clamp |
Material | Carbon Steel |
For Use With | Seismic Bracing to Pipe Hanger or Trapeze |
Finish | Electrogalvanized |
Nominal Conduit/Pipe/Threaded Rod | 3/4 in to 7/8 in |
Standards | TOLCO |
Description
Mechanical Fast Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/4 in to 7/8 in, Length 12 11/16 in, Width 2 in, Electrogalvanized Finish, For Use With Seismic Bracing to Pipe Hanger or Trapeze, Description/Special Features Breakaway Bolt Heads, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS173)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22960901)
- 3M 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK500 (MU10-10FHTK)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK100 (164404-100)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 B)
- TOLCO Bar Joist Sway Brace Attachment (825)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Fast Clamp Sway Brace, Size 1-1/2 x 1 In. (1000)
- MKT FASTENING Conduit Strap, Size 1/2" (DCC50125)
- Tolco Conduit Clamps & Hangers