Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, Size 6 x 1 In.
Mfr # 1000
Zoro # G6925545
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Width 7 11/32 in
- Finish Electrogalvanized
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G6925545
- UPC # 782051720839
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 7 11/32 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Product Height | 1 in |
Size | 6 inch pipe size with 1 inch brace pipe |
Product Diameter | 6 in |
Details
Item | Fast Clamp Sway Brace |
Material | Carbon Steel |
For Use With | Schedule 10 thru 40 IPS |
Finish | Electrogalvanized |
Standards | cUL, FM, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 6 in |
Type | Fast clamp sway brace attachment |
Certifications | OSHPD Certified |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 6 in, Length 3 in, Width 7 11/32 in, Electrogalvanized Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Padlocking device, Harmony 9001K, Harmony 9001SK, 30 mm, for mushroom 41mm (9001K162)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Ivory (WS2000I)
- EATON Cutler-Hammer Contact Block, 1NC, 30mm (10250T51)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 12 A, Reversing: No (3RT25171AK60)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Fast Clamp Sway Brace, Size 3 x 1-1/4 In. (1000)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-2-4)
- Tolco Conduit Clamps & Hangers