Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, Size 5 x 1 In.
Mfr # 1000
Zoro # G7030082
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Width 6 9/32 in
- Finish Plain
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G7030082
- UPC # 782051720808
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 6 9/32 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Size | 5 inch pipe size with 1 inch brace pipe |
Product Height | 1 in |
Product Diameter | 5 in |
Details
Item | Fast Clamp Sway Brace |
Material | Carbon Steel |
For Use With | Schedule 10 thru 40 IPS |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 5 in |
Standards | cUL, FM, TOLCO, UL |
Type | Fast clamp sway brace attachment |
Description/Special Features | Field Adjustable, Leaf Spring Insert |
Certifications | OSHPD Certified |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 5 in, Length 3 in, Width 6 9/32 in, Plain Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Ivory (P265I)
- ANDERSON POWER PRODUCTS SB120 HSG GRAY BULK (6810G1BK)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T113074)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- TOLCO Fast Clamp Sway Brace, Size 1-1/2 x 1 In. (1000)
- Tolco Conduit Clamps & Hangers