Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, Size 5 x 1 In.
Mfr # 1000
Zoro # G6597823
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 5 x 1"
- For Use With Schedule 10 thru 40 IPS
- Width 6-9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G6597823
- UPC # 782051720815
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 6-9/32" |
Length | 3" |
Length (Straight Wireway) | 3 in |
Product Diameter | 5 in |
Size | 5 inch pipe size with 1 inch brace pipe |
Product Height | 1 in |
Details
Item | Fast Clamp Sway Brace |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 5 x 1" |
For Use With | Schedule 10 thru 40 IPS |
Finish | Electrogalvanized |
Standards | TOLCO, UL, cUL, FM |
Nominal Conduit/Pipe/Threaded Rod | 5 in |
Type | Fast clamp sway brace attachment |
Description/Special Features | Field Adjustable, Leaf Spring Insert |
Certifications | OSHPD Certified |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 5 in, Length 3 in, Width 6 9/32 in, Electrogalvanized Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Wire Mesh Cable Tray, 5'L x 6"W x 2"H, Zinc (CT0506-03)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLMRSGN)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (FRN1.50TB50)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, D Curve (M9F23232)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- TOLCO Fast Clamp Sway Brace, Size 3 x 1-1/4 In. (1000)
- TOLCO Sway Brace Attachment, 2-1/2 x 1-1/4 In. (1001)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- NVENT CADDY EZ-Riser Wide Mouth Beam Clamp, 3/8 IN Rod Size (3100037PL)
- Tolco Conduit Clamps & Hangers