Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, Size 5 x 1-1/4 In.
Mfr # 1000
Zoro # G7008827
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Finish Plain
- Width 6 9/32 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G7008827
- UPC # 782051746013
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 6 9/32 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Details
Item | Fast Clamp Sway Brace |
Material | Carbon Steel |
For Use With | Schedule 10 thru 40 IPS |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 5 in |
Standards | cUL, FM, TOLCO, UL |
Description/Special Features | Field Adjustable, Leaf Spring Insert |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 5 in, Length 3 in, Width 6 9/32 in, Plain Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Safety switch, general duty, fusible, 60A, 2 pole, 15hp, 240VAC, NEMA 3R, bolt on, neutral factory installed, consumer pack (D222NRBCP)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Indicating (A70QS100-4IL)
- HONEYWELL Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSXC3K)
- SCHNEIDER ELECTRIC Pushbutton 250Vac 15Amp Xb6 +Options (XB6AS8342B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Fast Clamp Sway Brace, Size 3 x 1-1/4 In. (1000)
- TOLCO No Thread Swivel Sway Brace (909)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 10 In (035RS1000EG)
- Tolco Conduit Clamps & Hangers