Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, Size 4 x 1-1/4 In.
Mfr # 1000
Zoro # G7054686
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Finish Plain
- Width 5 7/32 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G7054686
- UPC # 782051720983
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 5 7/32 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Details
Item | Fast Clamp Sway Brace |
Material | Carbon Steel |
For Use With | Schedule 10 thru 40 IPS |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 4 in, Length 3 in, Width 5 7/32 in, Plain Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30015)
- ELECTRIDUCT Heat Shrink End Caps- 1/2" - Black (HSEC-050-BK-10PK)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- MARINCO Cls40Mb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Orng (G) (CLS40MB-G)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- TOLCO Sway Brace Attachment, Size 6 x 1 In. (1001)
- CALBRITE Conduit Hanger, Stainless Steel, 6.7 In. L (S64000MH00)
- Tolco Conduit Clamps & Hangers