Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, Size 3 x 1 In.
Mfr # 1000
Zoro # G9719132
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Width 4 7/32 in
- Finish Plain
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G9719132
- UPC # 782051720716
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 4 7/32 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Size | 3" pipe size with 1" brace pipe |
Product Height | 1 IN |
Details
Item | Fast Clamp Sway Brace |
Material | Carbon Steel |
For Use With | Schedule 10 thru 40 IPS |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 3 in |
Standards | cUL, FM, TOLCO, UL |
Type | Fast clamp sway brace attachment |
Certifications | OSHPD Certified |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3 in, Length 3 in, Width 4 7/32 in, Plain Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS46BH2)
- RITTAL Cable Shunting Ring, DK7112000 (DK7112.000)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG44NV1XX)
- TOLCO Fast Clamp Sway Brace, Size 3 x 1-1/4 In. (1000)
- TOLCO Sway Brace Attachment, Size 4 x 1-1/4 In. (1001)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Cable Sway Brace, 3/16 x 1/2 In. (990)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Two Hole Pipe Strap, 100PK (HW405)
- Tolco Conduit Clamps & Hangers