Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, Size 3 x 1 In.
Mfr # 1000
Zoro # G7014786
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Width 4 7/32 in
- Finish Electrogalvanized
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G7014786
- UPC # 782051720730
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 4 7/32 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Details
Item | Fast Clamp Sway Brace |
Material | Carbon Steel |
For Use With | Schedule 10 thru 40 IPS |
Finish | Electrogalvanized |
Nominal Conduit/Pipe/Threaded Rod | 3 in |
Standards | cUL, FM, TOLCO, UL |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3 in, Length 3 in, Width 4 7/32 in, Electrogalvanized Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, 10A, 10 PK (BP/AGC-AL10-RP)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/4" Diameter - 100 pcs - UV Resistant Black (CCUC7-125-C-BLACK)
- SCHNEIDER ELECTRIC HDSS TYPE3R 600V 200 AMP 3 POLE Fuse (VH364R)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11589901)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-32-E-2-4)
- Tolco Conduit Clamps & Hangers