Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, Size 3 1/2 x 1 In.
Mfr # 1000
Zoro # G9719123
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Finish Plain
- Width 4 23/32 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G9719123
- UPC # 782051720754
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 4 23/32 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Details
Item | Fast Clamp Sway Brace |
Material | Carbon Steel |
For Use With | Schedule 10 thru 40 IPS |
Finish | Plain |
Standards | cUL, FM, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 3-1/2 in |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3-1/2 in, Length 3 in, Width 4 23/32 in, Plain Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (4LS1)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C783)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- GREENGATE Neoswitch Vacancy Dt Dr No Neutral White (VNW-D-1001-DMV-W)
- TOLCO Sway Brace Attachment, Size 4 x 1-1/4 In. (1001)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 B)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- L.H. DOTTIE L.H. Dottie 5'' Rigid Strut Clamp, 25PK (SC500R)
- Tolco Conduit Clamps & Hangers