Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, Size 2-1/2 x 1 In.
Mfr # 1000
Zoro # G7226037
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Width 3 19/32 in
- Finish Electrogalvanized
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G7226037
- UPC # 782051720693
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 3 19/32 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Details
Item | Fast Clamp Sway Brace |
Material | Carbon Steel |
For Use With | Schedule 10 thru 40 IPS |
Finish | Electrogalvanized |
Standards | cUL, FM, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 2-1/2 in |
Description/Special Features | Field Adjustable, Leaf Spring Insert |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 2-1/2 in, Length 3 in, Width 3 19/32 in, Electrogalvanized Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 bk UL/CSA 5m (7000-08041-6100500)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 30A, 3 Pole, 277/480V AC, D Curve (5SJ43308HG42)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1102-0AB40-1FA0)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 10ft (N201-010-BK)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L (S20500MH00)
- Tolco Conduit Clamps & Hangers