Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, Size 2-1/2 x 1 In.
Mfr # 1000
Zoro # G1980426
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 2-1/2" x 1"
- For Use With Schedule 10 thru 40 IPS
- Width 3-19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G1980426
- UPC # 782051720686
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 3-19/32" |
Length | 3" |
Length (Straight Wireway) | 3 in |
Details
Item | Fast Clamp Sway Brace |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 2-1/2" x 1" |
For Use With | Schedule 10 thru 40 IPS |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 2-1/2 in |
Standards | TOLCO, UL, cUL, FM |
Description/Special Features | Field Adjustable, Leaf Spring Insert |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 2-1/2 in, Length 3 in, Width 3 19/32 in, Plain Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Padlock Handle, NOVAL Accessory, Steel (CWHPTO)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Plastic (E98G5FN-CAR)
- LEVITON Watertight Locking Connector (29W77)
- GE Ground Kit, 200A, 3.25inWx14.5inL (TGK32)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Attachment, Size 6 x 1 In. (1001)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- SOUTHWIRE Square Swivel Fixture Hanger Cover, Size 4 (SC-50)
- Tolco Conduit Clamps & Hangers