Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, Size 1 x 1 In.
Mfr # 1000
Zoro # G6742391
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Width 2 1/32 in
- Finish Electrogalvanized
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G6742391
- UPC # 782051720501
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 1/32 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Details
Item | Fast Clamp Sway Brace |
Material | Carbon Steel |
For Use With | Schedule 10 thru 40 IPS |
Finish | Electrogalvanized |
Nominal Conduit/Pipe/Threaded Rod | 1 in |
Standards | cUL, FM, TOLCO, UL |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1 in, Length 3 in, Width 2 1/32 in, Electrogalvanized Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type K, 6in, Inconel (36GL16)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 2 Pole, 120/240V AC (QOU235)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP5K09013BW3)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- TOLCO Universal Swivel Brace, Size 1/4 In. (991)
- TOLCO Stiffener Break Off Bolt Head (98B)
- TOLCO Sway Brace Attachment, Size 6 x 1 In. (1001)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- CALBRITE Conduit Hanger, Stainless Steel, 6.7 In. L (S64000MH00)
- Tolco Conduit Clamps & Hangers