Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, Size 1-1/4 x 1 In.
Mfr # 1000
Zoro # G6410022
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Width 2 3/8 in
- Finish Electrogalvanized
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G6410022
- UPC # 782051720549
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 3/8 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Details
Item | Fast Clamp Sway Brace |
Material | Carbon Steel |
For Use With | Schedule 10 thru 40 IPS |
Finish | Electrogalvanized |
Standards | cUL, FM, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 1-1/4 in |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1-1/4 in, Length 3 in, Width 2 3/8 in, Electrogalvanized Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- SCHNEIDER ELECTRIC Kelts-470 Spdt Damper End Switch (KELTS-470)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 35A, 250V AC, Indicating (TR35RID)
- HELI-TUBE 1/4 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/4 C-100)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- TOLCO Stiffener Break Off Bolt Head (98B)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520S)
- Tolco Conduit Clamps & Hangers