Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, Size 1-1/4 x 1 In.
Mfr # 1000
Zoro # G1980450
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Width 2 3/8 in
- Finish Plain
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G1980450
- UPC # 782051720532
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 3/8 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Details
Item | Fast Clamp Sway Brace |
Material | Carbon Steel |
For Use With | Schedule 10 thru 40 IPS |
Finish | Plain |
Standards | cUL, FM, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 1-1/4 in |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1-1/4 in, Length 3 in, Width 2 3/8 in, Plain Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN40)
- DAYTON Circuit Breaker, NDB2-63 C50/3 Series 50A, 3 Pole, 480V AC, C Curve (5ZVD1)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0400)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- TOLCO Fast Clamp Sway Brace, Size 1-1/4 x 1 In. (1000)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- TOLCO Fast Clamp Sway Brace, Size 3 x 1-1/4 In. (1000)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Clamp Sway Brace, Size 1-1/2 x 1 In. (1000)
- L.H. DOTTIE L.H. Dottie 3'' Rigid Strut Clamp, 25PK (SC300R)
- Tolco Conduit Clamps & Hangers