Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, Size 1-1/2 x 1 In.
Mfr # 1000
Zoro # G6644741
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Width 2 5/8 in
- Finish Electrogalvanized
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G6644741
- UPC # 782051720600
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 5/8 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Details
Item | Fast Clamp Sway Brace |
Material | Carbon Steel |
For Use With | Schedule 10 thru 40 IPS |
Finish | Electrogalvanized |
Nominal Conduit/Pipe/Threaded Rod | 1-1/2 in |
Standards | cUL, FM, TOLCO, UL |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1-1/2 in, Length 3 in, Width 2 5/8 in, Electrogalvanized Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Blank Plate, Cover Accessory, Stainless Steel (6310)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosure (AL3CR)
- SIEMENS Miniature Circuit Breaker, QP Series 100A, 3 Pole, 240V AC (Q3100)
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- TOLCO Fast Attach Sway Brace, Size 3/16 In. (991)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Bar Joist Sway Brace Attachment (825)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- RACO Strap, Rgd/Imc/Emt, 1-Hole, 3", Steel (1339)
- Tolco Conduit Clamps & Hangers