Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, Size 1-1/2 x 1 In.
Mfr # 1000
Zoro # G1980441
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Width 2 5/8 in
- Finish Plain
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G1980441
- UPC # 782051720587
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 5/8 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Details
Item | Fast Clamp Sway Brace |
Material | Carbon Steel |
For Use With | Schedule 10 thru 40 IPS |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 1-1/2 in |
Standards | cUL, FM, TOLCO, UL |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1-1/2 in, Length 3 in, Width 2 5/8 in, Plain Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT5-HSP)
- LUTRON Replacement Ivory Switch, SkylarkDimmer (SK-IV)
- POWER FIRST Piggyback, non-insulated, 16-14, PK100 (31A509)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- TOLCO Sway Brace Attachment, Size 4 x 1-1/4 In. (1001)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- CALBRITE Right Angle Beam Clamp, 2 in., 316 SS (S62000RA00)
- Tolco Conduit Clamps & Hangers