Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, 5 x 1-1/4 In.
Mfr # 1000
Zoro # G7088067
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Width 6 9/32 in
- Finish Electrogalvanized
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G7088067
- UPC # 782051746020
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 6 9/32 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Details
Item | Fast Clamp Sway Brace |
Material | Carbon Steel |
For Use With | Schedule 10 thru 40 IPS |
Finish | Electrogalvanized |
Standards | cUL, FM, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 5 in |
Description/Special Features | Field Adjustable, Leaf Spring Insert |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 5 in, Length 3 in, Width 6 9/32 in, Electrogalvanized Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- ABB TF42-29, THERMAL O/L RELAY, 24.0-29.0A (TF42-29)
- STA-KON Female Disconnect, Yellow, 12-10AWG, PK50 (10RC-250F)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 277V AC (9070T250D4)
- TOLCO Fast Clamp Sway Brace, 4 x 1-1/4 In. (1000)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- TOLCO Sway Brace Attachment, Size 4 x 1-1/4 In. (1001)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Fast Clamp Sway Brace, Size 1-1/4 x 1 In. (1000)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512S)
- Tolco Conduit Clamps & Hangers