Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, 3 x 1-1/4 In.
Mfr # 1000
Zoro # G6868556
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Width 4 5/16 in
- Finish Electrogalvanized
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G6868556
- UPC # 782051720969
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 4 5/16 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Details
Item | Fast Clamp Sway Brace |
Material | Carbon Steel |
For Use With | Schedule 10 thru 40 IPS |
Finish | Electrogalvanized |
Standards | cUL, FM, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 3 in |
Description/Special Features | Field Adjustable, Leaf Spring Insert |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3 in, Length 3 in, Width 4 5/16 in, Electrogalvanized Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Receptacle, 5, Male, 22 AWG (8R5006A18A120)
- CARLON Reducer Conduit Pvc M/F 1X1/2 (E950FD-CAR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- SQUARE D Thermal Unit, 26.3 to 28.1A (CC39.6)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- CALBRITE Conduit Clamp, Stainless Steel, 3.4 In. L (S61500SP00)
- Tolco Conduit Clamps & Hangers