Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, 3 1/2 x 1-1/4 In.
Mfr # 1000
Zoro # G7031823
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Finish Plain
- Width 4 23/32 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G7031823
- UPC # 782051745993
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 4 23/32 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Details
Item | Fast Clamp Sway Brace |
Material | Carbon Steel |
For Use With | Schedule 10 thru 40 IPS |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 3-1/2 in |
Standards | cUL, FM, TOLCO, UL |
Description/Special Features | Field Adjustable, Leaf Spring Insert |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3-1/2 in, Length 3 in, Width 4 23/32 in, Plain Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (P3GY)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 12 in H, 16 in W, 9.09 in D, NEMA 12; 13, Screw On (C12C16)
- HALEX 1 Univ STL Beam Clamp (96560)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 50A, 600V AC, Nonindicating (TRS50R)
- TOLCO Fast Clamp Sway Brace, Size 1-1/4 x 1 In. (1000)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- ZORO SELECT Nail Strap, Steel, 2.3 In. L, PK100 (3LR59)
- Tolco Conduit Clamps & Hangers