Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, 2 x 1-1/4 In.
Mfr # 1000
Zoro # G6496244
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Width 3 3/32 in
- Finish Electrogalvanized
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G6496244
- UPC # 782051720921
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 3 3/32 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Details
Item | Fast Clamp Sway Brace |
Material | Carbon Steel |
For Use With | Schedule 10 thru 40 IPS |
Finish | Electrogalvanized |
Nominal Conduit/Pipe/Threaded Rod | 2 in |
Standards | cUL, FM, TOLCO, UL |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 2 in, Length 3 in, Width 3 3/32 in, Electrogalvanized Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP1)
- 3M Shrink Tubing, 0.187in ID, Black, 4ft, PK25 (FP301-3/16-48"-BLACK-25 PCS)
- CALCONDUIT Nipple, 2-1/2 in. x CL, GRC (876697)
- RACO Compr Connector, Rgd/Imc, 1-1/2", Ins Stl (3806RAC)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Stiffener Break Off Bolt Head (98B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-5075)
- Tolco Conduit Clamps & Hangers