Shop All Conduit Clamps & Hangers
Tolco
Fast Attach Sway Brace, Size 3/16 In.
Mfr # 991
Zoro # G5247794
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Mfr. No. BRC Cable-3/16 (Y361003E)
- Width 2 3/32 in
- Finish Galvanized
- Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 991
- Zoro # G5247794
- UPC # 782051719116
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 3/32 in |
Length | 6 3/4 in |
Cable Dia. | 3/16 in |
Length (Straight Wireway) | 6 3/4 in |
Details
Item | Fast Attach Cable Sway Brace |
Material | Carbon Steel |
For Use With | Mfr. No. BRC Cable-3/16 (Y361003E) |
Finish | Galvanized |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 3/8 in to 5/8 in |
Description/Special Features | Breakaway Nuts, Swivel |
Description
Fast Attach Cable Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/8 in to 5/8 in, Cable Dia. 3/16 in, Length 6 3/4 in, Width 2 3/32 in, Galvanized Finish, For Use With Mfr. No. BRC Cable-3/16 (Y361003E), Description/Special Features Breakaway Nuts, Swivel, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD243010)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 125VAC 15A (PS5266XGCM)
- HOFFMAN Nonfusible Enclosed Disconnect Switch, 32 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS40RY)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- TOLCO Sway Brace Attachment, Size 4 x 1-1/4 In. (1001)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 4", Steel (2242)
- Tolco Conduit Clamps & Hangers