Shop All Conduit Clamps & Hangers
Tolco
Cross Bolt Spacer, Size 8 In.
Mfr # 1 CBS
Zoro # G2999775
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Clevis Hangers
- Width 25/32 in
- Finish Galvanized
- Length 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1 CBS
- Zoro # G2999775
- UPC # 782051704976
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 25/32 in |
Length | 8 5/8 in |
Length (Straight Wireway) | 8 5/8 in |
Details
Item | Cross Bolt Spacer |
Material | Carbon Steel |
For Use With | Clevis Hangers |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 8 in |
Description/Special Features | Used to Keep Clevis Hanger from Collapsing |
Description
Cross Bolt Spacer, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 8 in, Length 8 5/8 in, Width 25/32 in, Galvanized Finish, For Use With Clevis Hangers, Description/Special Features Used to Keep Clevis Hanger from Collapsing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Ground Clip (Tuff Pack), 500PK (GCTP)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 600A, Fast-Acting, 500V AC, Bolt-On (FWH-600A)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148694)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Clamp Sway Brace, Size 1-1/2 x 1 In. (1000)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- Tolco Conduit Clamps & Hangers