Shop All Conduit Clamps & Hangers
Tolco
Cross Bolt Spacer, Size 6 In.
Mfr # 1 CBS
Zoro # G2999781
Sold in multiples of 2 for $28.58
$28.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Clevis Hangers
- Finish Galvanized
- Width 25/32 in
- Length 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1 CBS
- Zoro # G2999781
- UPC # 782051704969
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 25/32 in |
Length | 6 5/8 in |
Length (Straight Wireway) | 6 5/8 in |
Product Length/Depth | 6 in |
Product Height | 1.315 in |
Product Width | 1 in |
Details
Item | Cross Bolt Spacer |
Material | Carbon Steel |
For Use With | Clevis Hangers |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 6 in |
Type | Clevis pipe spacer |
Certifications | OSHPD Certified |
Special features | Pipe size 6" |
Application | Used as spacer for seismic brace location |
Description
Cross Bolt Spacer, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 6 in, Length 6 5/8 in, Width 25/32 in, Galvanized Finish, For Use With Clevis Hangers, Description/Special Features Used to Keep Clevis Hanger from Collapsing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT482411H)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KCXE)
- NVENT HOFFMAN U-Connector, Comm, Steel, 12in. H x 12in. L (F1212GUC)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Clamp Sway Brace, Size 1-1/4 x 1 In. (1000)
- TOLCO Universal Swivel Brace, Size 1/4 In. (991)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- Tolco Conduit Clamps & Hangers