Shop All Conduit Clamps & Hangers
Tolco
Cross Bolt Spacer, Size 4 In.
Mfr # 1 CBS
Zoro # G2999809
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Clevis Hangers
- Finish Galvanized
- Width 17/32 in
- Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1 CBS
- Zoro # G2999809
- UPC # 782051704945
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 17/32 in |
Length | 4 1/4 in |
Length (Straight Wireway) | 4 1/4 in |
Product Length/Depth | 4 in |
Product Width | 1 in |
Product Height | 1.315 in |
Details
Item | Cross Bolt Spacer |
Material | Carbon Steel |
For Use With | Clevis Hangers |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 4 in |
Type | Clevis pipe spacer |
Certifications | OSHPD Certified |
Application | Used as spacer for seismic brace location |
Special features | Pipe size 4" |
Description
Cross Bolt Spacer, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 4 in, Length 4 1/4 in, Width 17/32 in, Galvanized Finish, For Use With Clevis Hangers, Description/Special Features Used to Keep Clevis Hanger from Collapsing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 8 in D (EN4SD30248WGY)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- EATON Side Aux Seq C, 1NO/1NC, For XT Frame C (XTCEXSCC11)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BL1)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Fast Clamp Sway Brace, Size 1-1/2 x 1 In. (1000)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- L.H. DOTTIE L.H. Dottie 3/8'' Beam Clamp, 25PK (BK38)
- Tolco Conduit Clamps & Hangers