Shop All Conduit Clamps & Hangers
Tolco
Cross Bolt Spacer, Size 3 In.
Mfr # 1 CBS
Zoro # G2999827
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Clevis Hangers
- Width 17/32 in
- Finish Galvanized
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1 CBS
- Zoro # G2999827
- UPC # 782051704938
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 17/32 in |
Length | 3 1/2 in |
Length (Straight Wireway) | 3 1/2 in |
Product Length/Depth | 3 in |
Product Width | 1 in |
Product Height | 1.315 in |
Details
Item | Cross Bolt Spacer |
Material | Carbon Steel |
For Use With | Clevis Hangers |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 3 in |
Type | Clevis pipe spacer |
Application | Used as spacer for seismic brace location |
Special features | Pipe size 3" |
Certifications | OSHPD Certified |
Description
Cross Bolt Spacer, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3 in, Length 3 1/2 in, Width 17/32 in, Galvanized Finish, For Use With Clevis Hangers, Description/Special Features Used to Keep Clevis Hanger from Collapsing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK83)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL377)
- BLUE SEA SYSTEMS Fuse Holder, 30A Amp Range, Wire Leads (5061)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC L15-30R BK (HBL2720)
- TOLCO Universal Swivel Brace, Size 1/4 In. (991)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- FLEX-STRUT Rigid Conduit Clamp, Size 1" (FS-1100A-1 E/G)
- Tolco Conduit Clamps & Hangers