Shop All Conduit Clamps & Hangers
Tolco
Cross Bolt Spacer, Size 3-1/2 In.
Mfr # 1 CBS
Zoro # G2999818
Sold in multiples of 2 for $23.18
$23.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Clevis Hangers
- Finish Galvanized
- Width 17/32 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1 CBS
- Zoro # G2999818
- UPC # 782051736403
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 17/32 in |
Length | 4 in |
Length (Straight Wireway) | 4 in |
Details
Item | Cross Bolt Spacer |
Material | Carbon Steel |
For Use With | Clevis Hangers |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 3-1/2 in |
Description
Cross Bolt Spacer, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3-1/2 in, Length 4 in, Width 17/32 in, Galvanized Finish, For Use With Clevis Hangers, Description/Special Features Used to Keep Clevis Hanger from Collapsing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Standard Range Sensor, Dual, 1800 sq. ft. (NCM PDT 10 RJB)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 6Ft, 40 Pieces Bulk Carton (FCL-22614)
- POWER FIRST Screw Disconnect, Bare, PK100 (5UGN4)
- HUBBELL Triple Connector, Blk, Ser 16, Taper Nose (HBLM3FBK)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Fast Clamp Sway Brace, Size 1-1/4 x 1 In. (1000)
- CANTEX Two Hole Conduit Strap, PVC, 4.0 In. L (5133735)
- Tolco Conduit Clamps & Hangers