Shop All Conduit Clamps & Hangers
Tolco
Cross Bolt Spacer, Size 2-1/2 In.
Mfr # 1 CBS
Zoro # G2999836
Sold in multiples of 2 for $22.78
$22.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Clevis Hangers
- Finish Galvanized
- Width 17/32 in
- Length 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1 CBS
- Zoro # G2999836
- UPC # 782051704921
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 17/32 in |
Length | 2 7/8 in |
Length (Straight Wireway) | 2 7/8 in |
Details
Item | Cross Bolt Spacer |
Material | Carbon Steel |
For Use With | Clevis Hangers |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 2-1/2 in |
Description
Cross Bolt Spacer, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 2-1/2 in, Length 2 7/8 in, Width 17/32 in, Galvanized Finish, For Use With Clevis Hangers, Description/Special Features Used to Keep Clevis Hanger from Collapsing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Generator, Tone (77GX)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-125)
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 1 Slot (10-Pack) (450-400)
- ELCO LIGHTING 12V AC Electronic Transformer (No Minimum Load) (LET-60-277)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Universal Swivel Brace, Size 1/4 In. (991)
- NVENT CADDY Conduit Clip 1" Flange (16P24)
- Tolco Conduit Clamps & Hangers