Shop All Conduit Clamps & Hangers
Tolco
Cross Bolt Spacer, Size 16 In.
Mfr # 1 CBS
Zoro # G7140664
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Clevis Hangers
- Width 1 7/32 in
- Finish Galvanized
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1 CBS
- Zoro # G7140664
- UPC # 782051705003
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 7/32 in |
Length | 16 in |
Length (Straight Wireway) | 16 in |
Details
Item | Cross Bolt Spacer |
Material | Carbon Steel |
For Use With | Clevis Hangers |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 16 in |
Description
Cross Bolt Spacer, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 16 in, Length 16 in, Width 1 7/32 in, Galvanized Finish, For Use With Clevis Hangers, Description/Special Features Used to Keep Clevis Hanger from Collapsing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Type 1 Pull Box Perforated Panel, Fits 6 (PB66PP)
- BLUE SEA SYSTEMS Blue Sea 5127 150A ANL Fuse (5127)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB5AD912R10K)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-2.2-BK)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Sway Brace Attachment, Size 4 x 1-1/4 In. (1001)
- TOLCO Cable Sway Brace, 3/16 x 1/2 In. (990)
- GAMPAK Sigma Engineered Solutions ProConnex 13/16 in. D Steel 1 Hole Strap (49005)
- Tolco Conduit Clamps & Hangers