Shop All Conduit Clamps & Hangers
Tolco
Cross Bolt Spacer, Size 14 In.
Mfr # 1 CBS
Zoro # G1980408
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Clevis Hangers
- Width 1 3/32 in
- Finish Galvanized
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1 CBS
- Zoro # G1980408
- UPC # 782051704990
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 3/32 in |
Length | 14 in |
Length (Straight Wireway) | 14 in |
Details
Item | Cross Bolt Spacer |
Material | Carbon Steel |
For Use With | Clevis Hangers |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 14 in |
Description
Cross Bolt Spacer, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 14 in, Length 14 in, Width 1 3/32 in, Galvanized Finish, For Use With Clevis Hangers, Description/Special Features Used to Keep Clevis Hanger from Collapsing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE VGA-Cat5/6 Extender, Up to 500ft, RS232 (B130-101-U)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-AC24(S))
- SQUARE D Load Center Cover, Flush Mount, 200 A, 31.06 in L, 15.44 in W, Non-Vented, 30 Spaces, NEMA 1 (QOC30UF)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.25-R)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Stiffener Break Off Bolt Head (98B)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- TOLCO Bar Joist Sway Brace Attachment (825)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2E)
- Tolco Conduit Clamps & Hangers