Shop All Conduit Clamps & Hangers
Tolco
Cross Bolt Spacer, Size 12 In.
Mfr # 1 CBS
Zoro # G2999757
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Clevis Hangers
- Finish Galvanized
- Width 29/32 in
- Length 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1 CBS
- Zoro # G2999757
- UPC # 782051736410
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 29/32 in |
Length | 12 3/4 in |
Length (Straight Wireway) | 12 3/4 in |
Details
Item | Cross Bolt Spacer |
Material | Carbon Steel |
For Use With | Clevis Hangers |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 12 in |
Description
Cross Bolt Spacer, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 12 in, Length 12 3/4 in, Width 29/32 in, Galvanized Finish, For Use With Clevis Hangers, Description/Special Features Used to Keep Clevis Hanger from Collapsing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Kit SMBR-8-25 (SMBR-8-25)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 16 outputs (TM3DQ16R)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50521-05)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Stiffener Break Off Bolt Head (98B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- TOLCO Cable Sway Brace, 3/16 x 1/2 In. (990)
- RACO Strap, Malleable Iron, Size 3" (1312)
- Tolco Conduit Clamps & Hangers