Shop All Conduit Clamps & Hangers
Tolco
Cross Bolt Spacer, Size 10 In.
Mfr # 1 CBS
Zoro # G2999766
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Clevis Hangers
- Finish Galvanized
- Width 31/32 in
- Length 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1 CBS
- Zoro # G2999766
- UPC # 782051704983
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 31/32 in |
Length | 10 3/4 in |
Length (Straight Wireway) | 10 3/4 in |
Details
Item | Cross Bolt Spacer |
Material | Carbon Steel |
For Use With | Clevis Hangers |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 10 in |
Description
Cross Bolt Spacer, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 10 in, Length 10 3/4 in, Width 31/32 in, Galvanized Finish, For Use With Clevis Hangers, Description/Special Features Used to Keep Clevis Hanger from Collapsing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- TELEMECANIQUE SENSORS Sensor Inductive (XS108B3PAM8)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- TOLCO Sway Brace Attachment, 2-1/2 x 1-1/4 In. (1001)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Attachment, Size 6 x 1 In. (1001)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2)
- Tolco Conduit Clamps & Hangers